Oscillating multi-tool – MM 700, MULTIMASTER MM 700 Max Top

Nr art.: 72296864000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 72296864000
EAN / GTIN 4014586897912
Numer producenta 72296864000
Numer L L00020 110474
Producent/osoba odpowiedzialna C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Deutschland, www.fein.de

Opis

Opis:

  • Anti-vibration system: continuously safe and pleasant working thanks to minimal vibrations and outstanding noise insulation.
  • ,StarlockMax tool mounting: more work progress and greater precision thanks to 1% power transmission without losses.
  • ,QuickIN: tool changes in less than 3 seconds thanks to the patented tool-free FEIN rapid clamping system.
  • ,With the StarlockMax tool mounting, you can access around 18 FEIN accessories from the Starlock, Starlock Plus and StarlockMax performance classes.
  • ,45 W FEIN high-power motor: high-power motor with a high copper content, which is suited to continuous use and overload for maximum cutting speed and the most rapid work progress.
  • ,Tacho generator: constant speeds even under load and infinitely variable electronic speed control.
  • ,Metal gearbox: ability to withstand high loading and outstanding service life because all the gearbox parts are made from metal.
  • ,Mechanical interface: for stationary operation in the table or drill jig holder or for securing the depth stop.
  • ,Industrial cable: large working radius thanks to finely stranded 5 metre rubber cable of industrial quality.
  • ,Electronic safety cut-off – user protection should the saw blade lock, for example.
  • ,Ideally equipped for every job.
  • Mobile working with the L-BOXX system.

Cecha szcz.:

  • Nominal power consumption: 450 W
  • Power output: 250 W
  • Vibrations: 10 000 - 19 500 1 rpm
  • Toolholder: StarlockMax
  • Tool change: QuickIN
  • Amplitude: 2 x 2.0°
  • Cable with plug: 5 m
  • Weight according to EPTA: 1.60 kg