3M™ Speedglas™ Welding Helmets 9100 Air, without Welding Filter, 562800

Nr art.: 7000044532
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Rodzaj produktu Welder’s mask

Identyfikacja i klasyfikacja

Numer artykułu 7000044532
EAN / GTIN 04046719430994
Numer producenta 7000044532
Numer L L01140 106
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Upgrade your current 3M™ Adflo™ Powered Air Respirator with 3M™ Speedglas™ Welding Helmet 9100-Air Series. 3M™ Speedglas™ Welding Filter Series 9100 continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. The welding filter 9100XXi has seven variable dark shades (5, 8 and 9-13) for most types of arc welding and is made for the professional welder. 3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours. Delay function sets the welding filter dark-to-light opening and the sensitivity of the arc detection can be adjusted for reliable switching. Side windows (shade 5 filters) can help widen your field of vision when wearing the helmet in the down position. The welding helmet can be combined with 3M™ Adflo™ Powered Air Respirator for effective, reliable respiratory protection.

Zaleta:

  • Upgrade kit with 3M™ Speedglas™ Welding Helmet 9100-Air, breathing tube and carry bag
  • Side windows (shade 5) can help widen the field of vision
  • 3M™ Speedglas™ Natural Colour Technology gives you high contrast and more natural-looking colours
  • Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method
  • Light-to-dark switching time of 0.1 ms
  • To be combined with 3M™ Adflo™ Powered air Respirator

Zalecenie:

  • Use for welding applications