Wood drill bit storage case, 5 pieces E 6.3

Nr art.: 627111000
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
Numer artykułu 627111000
EAN / GTIN 4007430226990
Numer producenta 627111000
Numer L L01750 578
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • High-quality precision tool made of the finest hardened steel
  • Precision ground from one piece (not a bolted or welded 2-piece product).
  • Ideal for drills equipped with quick-change keyless chuck according to DIN 3126.
  • Strict compliance with DIN 3126 E6.3 ensures that the chuck is not damaged.
  • With centering point for precise spot-drilling.
  • For use in hard and soft wood, plywood, chipboards etc.
  • 5 pieces, with hexagonal shank (E 6,3), in plastic storage case
  • Ø 3 / 4 / 5 / 6 / 8 mm