Locking tape measure with automatic tape lock 2 m

Article no.: 462250 2
Price per 1 Piece (4,23 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • 8,28 € /pcs.
    Unknown
  • 5,64 € /pcs.
    Unknown

  • 15,07 € /pcs.
  • 64,86 € /pcs.
on request
In stock
773 pieces in stock

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 52 mm
Body width 22 mm
Body height 49 mm
Error limit 0,7 mm
Type of product Pocket tape measure

Identification & Classification

Article number 462250 2
EAN / GTIN 4975364029102
Manufacturer/responsible person Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Deutschland, www.tajima.ch

Description

Version:

  • Automatic tape stop ( = locking) when pulling out.
  • Tape return by pressing button.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance