Side / parting off milling cutter with plain shank Steel width ap = 2.2 mm, ⌀ D / number of teeth Z: 50/4mm

Article no.: 218414 50/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Width ap 2.2 mm
Shank type Plain shank
Through-coolant no
Number of cutting edges Z 4
maximum cutting depth ae max 12.75 mm
Collar ⌀ d1 24.5 mm
Collar length L1 36 mm
Overall length Ltot for ap 1.5 mm 94.9 mm
Overall length Ltot for ap 2.2 mm 95.5 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert XC.. 1119
Type of product Side milling cutter

Identification & Classification

Article number 218414 50/4
EAN / GTIN 4045197533616
Manufacturer number 218414 50/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.