Length tape measure CJL-INOX, Band length: 1000mm

Article no.: 415198 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • BGN16.19 /pcs.
    Processing time approx. 1-3 working days
  • BGN11.03 /pcs.
    Processing time approx. 1-3 working days

  • BGN118.31 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Band length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 866
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Measuring range 60 mm - 960 mm
Band length 1,000 mm
Tape width 16 mm
Scale divisions 0.1 mm
Material Stainless steel, INOX
Type of product Measuring tape

Identification & Classification

Article number 415198 1000
EAN / GTIN 2050001677037
Manufacturer number 62200076
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Length tape measure CJL-INOX for measuring plane parallel distances. Graduations 1 mm. Precise, high contrast laser graduations. Reading 0.1mm. Graduation error limits to DIN 866.

Note:

For measuring tape for measuring diameter and circumference, see No. 465680; 465682.