• The item cannot be ordered due to missing prices.

Machine tap, left-hand thread HSS-E 6H, vaporised, M-LH: M3

Article no.: 136180 M3

Select article variation and quantity

M-LH Price per Piece (incl. VAT)

Availability

  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3 LH
Coating vaporised
Thread type M-LH
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction left-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.5 mm
Thread ⌀ 3 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 9 mm
Type of product Taps

Identification & Classification

Article number 136180 M3
EAN / GTIN 4045197078384
Manufacturer number 136180 M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
CuZn
N
Uni
 
Oil
 
wet maximum
 

Description

Version:

Left-hand cutting. With strong left-hand chip flutes, for optimum swarf evacuation.