High-precision countersink with unequal spacing 60°, TiAlN, External ⌀ Dc: 6,3mm

Article no.: 150815 6,3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
41 pieces in stock 41 pieces available in 11-14 working days

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT

Availability

  • Countersink tip angle: 60
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 334

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 6.3 mm
Coating TiAlN
Countersink tip angle 60 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 334
Shank Parallel shank to h9
Through-coolant no
smallest countersink ⌀ for holes from 1.6 mm
Overall length L 45 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 150815 6,3
Copy
EAN / GTIN 4045197868053
Copy
Manufacturer number 150815 6,3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
75
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
75
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
50
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
65
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
50
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
30
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
18
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
8
Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
8
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
16
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
10
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
12
GG(G)
suitable for / [m/min]
K
ISO code:
25
CuZn
suitable for / [m/min]
N
ISO code:
60
Graphite, GRP, CRP
suitable for / [m/min]
N
ISO code:
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

High-precision 60° countersink with unequal spacing.
Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

High-precision countersinks for production of exactly round 60° countersunk surfaces.