Countersink Form C 60°, TiN, External ⌀ Dc: 6,3mm

Article no.: 150840 6,3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT

Availability

  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 6.3 mm
Coating TiN
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 1.6 mm
Overall length L 45 mm
Shank ⌀ Ds 5 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 150840 6,3
Copy
EAN / GTIN 4045197087263
Copy
Manufacturer number 150840 6,3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
85
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
40
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
25
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
34
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
32
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
32
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
9
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

The chip flutes are ground from solid. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart