• The item cannot be ordered due to missing prices.

Door for the cabinet frame 450 mm

Article no.: 942933 450
Standard configurations usually have faster delivery times.
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable height 450 mm
suitable for housing width 27 U
Application range Tool cabinet
Door stop hinged on the right
Type of product Door

Identification numbers & Classifications

Article number 942933 450
EAN / GTIN 4045197676184

Description

Version:

Cupboard of sheet metal with cylinder lock, hinges on the right.

Suitable for:

Tool cabinet frame No. 942906.

Colour:

Signal blue RAL 5005 powder−coated.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart