• The item cannot be ordered due to missing prices.

Indexable face mill 45°, with bore, ⌀ D / number of teeth Z: 50/4mm

Article no.: 213890 50/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 4
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax 63 mm
Overall length Ltot 48 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SE.. 1203..
Clamp screw for insert 219862 (25IP; 6 Nm)
Shim 219860
Clamp screw for shim 219861 (TX8)
Type of product Face mill

Identification numbers & Classifications

Article number 213890 50/4
EAN / GTIN 4045197666529
Manufacturer number 213890 50/4

Description

Version:

45° indexable face mill with unequal pitch for smooth cutting. Precision insert pockets due to special carbide shims.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 45°, with bore, ⌀ D / number of teeth Z: 50/4mm

Indexable face mill 45°, with bore, ⌀ D / number of teeth Z: 50/4mm

Number of cutting edges Z 4 4
Mounting bore ⌀ 22 mm 22 mm
Overall length Ltot 48 mm 48 mm
Cutting edge ⌀ DC 50 mm 50 mm
Setting angle κ 45 degrees 45 degrees
Spacing of the cutters unequal spacing unequal spacing
Type of product Face mill Face Mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart