• The item cannot be ordered due to missing prices.

Steel feeler gauge, calibrated, Number of blades: 10

Article no.: 478242 10

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Tolerance T3
Blade thicknesses 0.05 – 0.2 (0.05 increments); 0.3 – 0.8 (0.1 increments) mm
Number of blades 10
Blade length 150 mm
Material HSS
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478242 10
EAN / GTIN 2050002071810

Description

Version:

Ideal for a wide variety of measurement tasks. Equal width steel blades, pivoted on a riveted joint to fold away. Size clearly stamped on each blade. The blades are easy to remove and can be opened and locked separately. Precision according to the factory standard.

Accuracy:

0.05 – 0.15 mm ±0.005; 0.2 – 0.5 mm ± 0.012; 0.55 – 0.8 mm ±0.020.

Supplied with:

Incl. manufacturer’s calibration certificate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart