• The item cannot be ordered due to missing prices.

Setting bevel stainless steel, Stock length: 200mm

Article no.: 456800 200

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Angular locking stepless adjustment with a wing nut clamp
Arm length 200 mm
Shank cross-section 20×9 mm
Material Stainless steel, INOX
Type of product Sliding bevel

Identification numbers & Classifications

Article number 456800 200
EAN / GTIN 4045197206275
Manufacturer number 456800 200

Description

Version:

Sliding square with reference edges and other faces machined. With screw clamp joint.

Application:

The two movable stocks can be set to any angle and locked with a wing nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart