• The item cannot be ordered due to missing prices.

ER compensating floating holder VDI 30

Article no.: 319785 30
  • Through-coolant: yes

Product details

Technical Data

for ER collets 25
Shank ⌀ d 30 mm
Through-coolant yes
Overhang dimension A 64 mm
External ⌀ D 68 mm
Radial compensation 1 mm
suitable for ER size 25
Colour code for VDI shanks VDI 30
Type of product Collet chuck

Identification numbers & Classifications

Article number 319785 30
EAN / GTIN 4062406263812

Description

Version:

Compensating holder with ER collet adaption. Adjustable radial and angular compensation. With through coolant feed.

Application:

Optimum for compensating alignment errors between workpiece and tool, for instance when reaming or tapping (without tension / compression compensation). For use primarily on lathes, but also suitable for milling machines.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart