• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck short, slim, Form ADB 6 mm

Article no.: 303473 6
  • Arbor standard: JIS B6339; JIS B6339
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter BT 40
Arbor standard JIS B6339; JIS B6339
Shape ADB
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC
Overhang dimension A 90 mm
⌀ D2 26 mm
External ⌀ D 44.5 mm
L2 43 mm
Thread M M5
Balluffchip bore yes
Overhang length L1 incl. recess 63 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 303473 6
EAN / GTIN 4062406531058

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible (adjustment range V = 10 mm).
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Version of the table application:

Incl. length adjustment screw and hexagon key with T-handle.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760308802, reducing sleeves No. 302135302187.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart