• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Pull-out shelf for liquids cabinets (without containers), Installation height: 75mm

Article no.: 980052 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
75
on request
Unknown
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Installation height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Usable width 600 mm
Usable depth 500 mm
Type of product Pull-out shelf

Identification & Classification

Article number 980052 75
EAN / GTIN 4062406107062
Manufacturer number 980052 75
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Robust sheet metal construction with ball-bearing runners. Cut out in front for tap spout. 100% extendable, up to 200 kg load capacity.

Application:

For holding 4 containers each with 25 litres or 5 containers each with 10 litres.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart