Electronic torque / rotational angle screwdriver HCT, maximum torque: 50cNm

Article no.: 659031 50
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • €7.20 /pcs.
    Unknown
  • €4.90 /pcs.
    Unknown
  • €7.20 /pcs.
    Unknown

  • €91.80 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 3.6 V
Battery capacity 3.4 Ah
Series HCT
IP index of protection IP40
Packaging Plastic case
Power supply battery-powered
Colour black
Index of protection / protection class IP degree of protection
Slipper function no
Adjustable trigger value adjustable
Unit of measure for torque Nm; cNm
Min. torque, Nm 0.1
Min. torque, cNm 10
Max. torque, Nm 0.5
Max. torque, cNm 50
Setting the trigger value digitally adjustable
Quick release / quick-change function yes
Bit holder, bit holder F 6
Size, bit holder 1/4 in
Display resolution 0 Nm
Angular resolution 0.1 degrees
Unit of measure for rotation angle accuracy percent; degrees
Measuring accuracy rotational angle 2 degrees
Measuring accuracy rotational angle 2 %
Torque unit Nm; cNm; lbf ft; lbf in
Data can be recorded yes
Languages English; French; Italian; Spanish; deutsch
Interface Bluetooth®
Wireless application HCT Mobile App; HCT Windows App; HID (Human Interface Device)
App link HCT (Hoffmann Group Connected Tools)
Display size 1.3 in
Trigger signal acoustic; haptic; visual
Feedback acoustic; displaying; triggering
Can be calibrated yes
Content single part
Type of product torque screwdriver
Direction of tightening right-left
Shape of connection bit holder
Measurement technology electric
Measuring functions torque; angle of rotation
DIsplay digital
Torque range (min.) 0.1 Nm
Torque range (max.) 0.5 Nm
Torque accuracy clockwise 2 %
Torque accuracy anti-clockwise 2 %
Manufacturer’s test certificate yes
Standard DIN EN ISO 6789-1; DIN EN ISO 6789-2
Overall length 246 mm
Total weight 325 g

Identification & Classification

Article number 659031 50
EAN / GTIN 4069515053334
Manufacturer number 659031 50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Display: Large, sharp-contrast illuminated 1.3-inch TFT display with viewing angle stability and rotating view to easily read the display regardless of the application. With battery display and memory display.
  • Display: Peak and Track function modes.
  • Screw tightening profiles: Up to 100 screw tightening profiles can be programmed. Recurrent screw tightening profiles and be summarised into a procedure (up to 10 procedures each with up to 10 screw tightening profiles). Screw tightening profiles and procedures can be programmed both directly at the wrench and also conveniently via the app.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The torque screwdriver has a bi-directional interface but can also be used independently (without app).
  • Apps: The Bluetooth® dongle No. 498999 STICK (license) and the Windows app software are required to activate the HCT Windows app (https://hog.tools/win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Memory capacity: 1000 measurement values with timestamp (incl. date and time).
  • Data output: Available via Bluetooth® or USB-C. Via Bluetooth®: Available via the apps as a .csv file, or directly at the torque screwdriver via the HID interface for simple and convenient digital documentation. Via the USB C interface: The data can the exported as a .csv file.
  • Wireless approval: The torque screwdrivers with Bluetooth® interface have valid wireless approval in all EU countries, Switzerland, Norway, Turkey and the UK.
  • Password protection: available as protection against unauthorised access to the menu (master password) and for verifying screw-tightening cases and procedures. In addition, you can set that reworking a screw connection that has been performed incorrectly requires input of a password.
  • Warning signal outputs are haptic (vibration), visual (change of colour at the display, clearly visible 180° LED ring with “traffic light function”) and acoustic (buzzer). Haptic and acoustic warning signals can be disabled if desired.
  • Protection class IP40.
  • The 2-component handle of the torque screwdriver ensures especially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: Can be reset to the factory settings.
  • Time and date on the torque screwdriver are updated automatically as soon as it is connected to the app.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.
  • Tolerances: Three types of tolerance can be set. Relative tolerance in %, absolute tolerance in the unit that was set, and a tolerance window.
  • Quick-change adapter with magnetic holder for bits.
  • Unit of measure: cNm, Nm, lbfft, lbfin.
  • Modes: Displaying torque, triggering torque, triggering rotational angle, triggering rotational angle with rotational angle monitoring, triggering rotational angle with torque monitoring.

Advantage:

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth®:
  • Simple data transmission: At the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone - no dongle necessary.
  • Freedom of movement: No messy data transmission cables.
  • Independence of location: Measurements can be performed directly to the machine and transmitted by radio to your application.
  • Reliable data transmission: No read errors and transmission errors - multiple measuring devices can be linked together.

When using the torque analyser HCT in conjunction with a torque wrench HCT:
  • Simultaneous display of the measurement values of the torque wrench HCT and the torque analyser HCT on the display of the torque analyser.
  • Display and automatic evaluation of the peak values achieved by the torque wrench HCT and the torque analyser HCT.
  • HCT torque wrenches blocked due to overload can be released again using the torque analyser. (After release, calibration of the torque wrenches HCT is recommended).

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise and anti-clockwise ±2%.
Rotation angle: ±2°

Supplied with:

USB-C data cable, 1 commercially available Li-ion rechargeable battery type 18650 3.6 V / 3400 mA (can be charged directly within the tool via a USB-C plug). Supplied in a sturdy plastic case.

Note:

Suitable additional batteries can be found under No. 081574 3500. Charger for 4 batteries optionally available under No. 081590 4ULTRA. Using gateway No. 650022 GATEWAY, the GARANT torque screwdriver can be integrated into any higher-level system (e.g. MES) via open protocol.
The GARANT torque / angle screwdriver is also available as a variant without Bluetooth® under No. 659033.
The product can also be connected to a PC or laptop via HID (without software) using the HCT Smart Dongle No. 498998 STICK.

Warning:

Intended use
  • Use for controlled tightening and loosening of screws and nuts.
  • Use for indoor measurements.
  • Use for right-hand and left-hand threads.
  • Use only within the specifications stated in the technical data.
  • In particular, ensure that the permissible measuring range and the specified accuracy are observed.
  • Use only when it is technically in good condition and safe to operate.
  • Use in a dust-free, clean environment to avoid measurement errors.
  • Use only in combination with plug-in heads of a suitable shape and design.
  • Have the torque wrench regularly calibrated and adjusted.

Reasonably foreseeable misuse
  • Do not use as a mechanical tool (e.
  • g.
  • levering, banging, adjusting).
  • Avoid vibrations, reverse movements, bangs and impacts.
  • Handle with care (do not press too hard).
  • Take care to ensure that the ambient conditions are suitable (no heat, no explosive atmospheres).
  • Do not make any unauthorised alterations.
  • Only open the housing on the battery compartment cover for battery replacement.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not exceed maximum torque of torque wrench, internal hex socket wrench, fixed reversible ratchet and screw attachment.
  • Do not install components which are not in accordance with the specification.

Downloads & documents

Suitable products

From the same series "HCT" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart