Jointed stand with T-nut, Throat: 130mm

Article no.: 443295 130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 130 mm
Width of T-nut h6 10 mm
Type of product measuring stand

Identification & Classification

Article number 443295 130
EAN / GTIN 2050001698827
Manufacturer number B709800018
Manufacturer/responsible person Spreitzer GmbH & Co. KG, Brücklestraße 21, 78559 GOSHEIM, Germany, www.spreitzer.de

Description

Version:

Jointed stand with mechanical central clamping and fine adjustment. Attachment via T-nut in T-slots (10 H7). Dial / digital indicator holder (⌀ 8 mm or Vee block).

Suitable for:

Bench centre No. 443210.
Bench centre No. 443230, Bench centre No. 443000 size 50 and 75.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart