Digital groove depth gauge, Measuring range: 100mm

Article no.: 418755 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • €7.20 /pcs.
    Unknown
  • €4.90 /pcs.
    Unknown
  • €7.20 /pcs.
    Unknown

  • €10.05 /pcs.
  • €18.05 /pcs.
on request
In stock
5 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 100 mm
Reversible reading mm / inch
Error limit 0.03 mm
Disc anvil ⌀ 10 mm
Measuring rod ⌀ 4 mm
Measurement technology digital
Cross-section measuring beam 23.5 × 9 mm
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 LR44
Type of product Groove depth gauge

Identification & Classification

Article number 418755 100
EAN / GTIN 4045197801890
Manufacturer number 418755 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Digital depth gauge for measuring slots, grooves, recesses, offsets and holes. Weight-saving construction of aluminium profile reinforced with steel, with anodised surfaces. Optimum guidance and sliding characteristics due to internal double Vee guides. Various different measuring tips (M2.5) can be screwed into the measuring rod.
Aluminium profile with steel reinforcement and anodised surface. Double Vee guides. Exchangeable measuring tips (M2.5).

Application:

Measuring cut-outs, grooves, holes and offsets.

Supplied with:

Measuring tip with steel ball, disc insert No. 434900 size 11, measurement heads 150 mm and 350 mm, battery No. 081560 size LR44.

Optional extras:

Measurement head No. 418757 size 550, size 750 and size 900.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart