Spherical seat washer Form C, for threads: M8

Article no.: 375350 M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
663 pieces in stock

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319C
for threads M8
Bore ⌀ d1 8.4 mm
External ⌀ d3 17 mm
Thickness h2 3.2 mm
Type of product Spherical seat washer

Identification & Classification

Article number 375350 M8
EAN / GTIN 4020772081737
Manufacturer number 81737
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart