Shoe, black/violet VD PRO 3530 ESD, S2 NB 35

Article no.: 092706 35
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Product details

Technical Data

Gender Ladies
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092706 35
EAN / GTIN 4044348606568
Manufacturer number VD PRO 3530 ESD NB 35

Description

Version:

Ladies safety shoes VD PRO 3530 with VARIO Multiflex® technology and SECURA VARIO® heel shock absorption.
  • Breathable functional upper material.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU Athletic ESD outer sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 CI SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092707.
Includes the damping element yellow and green

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart