• Last chance! Only a few items available and soon no longer in our assortment.

Chemical protective jacket CHEMcomfort Antistatic, anthracite/dark blue, Clothing size DE: 50

Article no.: 091535 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Clothing size DE Price per 1 Piece (incl. VAT)

Availability

  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13034

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 99% polyester; 1% carbon fibre
Material weight / fabric density 235 g/m2
Washing 95 °C coloureds
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour anthracite/dark blue
Clothing size DE 50
Standard EN 13034
Type of product Chemical protection jacket

Identification & Classification

Article number 091535 50
EAN / GTIN 4050274248925
Manufacturer number 02006 10053 000 2082-50
Manufacturer/responsible person HB Protective Wear GmbH & Co. KG, Maischeider Straße 19, 56584 THALHAUSEN, Germany, www.hb-online.com

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Jacket, two-tone with fold-down collar and closure flap with press studs concealed on both sides.
  • Side pockets and breast pocket with flaps.
  • Inside breast pocket.
  • Sleeve seam width can be adjusted with snap fasteners.

Area of application: Automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart