{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Grey | |
| Fabric content, cotton | 85 % | |
| Fabric content, viscose | 15 % | |
| Temperature, machine wash | 60 °C | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| ESD protected area (EPA) | no | |
| Colour | grey | |
| Fabric composition | cotton; viscose | |
| Fabric density | 300 g/m2 | |
| Washing method | machine wash | |
| Type of product | sweatshirt / pullover | |
| International size | S | |
| Number of pockets | 1 pcs. | |
| Gender | Unisex | |
| Characteristics | with zip fastener |
| Article number | 090384 S | |
| EAN / GTIN | 7332413588541 | |
| Manufacturer number | 021043-95-S | |
| Manufacturer/responsible person | New Wave GmbH, Geigelsteinstrasse 10, 83080 Oberaudorf, Germany, www.newwave-germany.de |