{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 85% cotton; 15% viscose | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | grey veined | |
Unisex size | 3XL | |
Type of product | Sweatshirt |
Article number | 090374 3XL | |
EAN / GTIN | 7332413565375 | |
Manufacturer number | 021040-95-9 |