Worktop of beech marine ply with stainless steel covering 1500 mm

Article no.: 926141 1500
(408.00 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Length 1,500 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Beech marine ply
Worktop covering Stainless steel
Coating thickness 1 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926141 1500
EAN / GTIN 4062406106454

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).

Note:

Special dimensions available on request. Up to max. 2500 mm length and 1080 mm width available in a single piece.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart