HELISLOT shoulder mill 63/3 mm

Article no.: 227716 63/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 63 mm
Shank type with bore
Number of effective inserts Zeff 3
Number of indexable inserts 18
maximum cutting depth ap max 69 mm
Overall length Ltot 80 mm
Mounting bore ⌀ 27 mm
suitable indexable insert XNMU130608
Manufacturer's designation SM D063-69-3-27R XN13
Type of product End / face mill

Identification numbers & Classifications

Article number 227716 63/3
EAN / GTIN 7291075377743
Manufacturer number 3107274

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229697 1 (IP15; 4.8 Nm).

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart