Eccentric clamp M10

Article no.: 370001 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Product details

Technical Data

Thread M M10
Hexagon washer AF 25 mm
Internal hexagon AF1 7 mm
Eccentric travel S1 1.6 mm
Dimension A 12.7 mm
Washer height H 10 mm
Thread length L 9 mm
Clamping force 9 kN
maximum tightening torque 28 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370001 M10
EAN / GTIN 4045197782373

Description

Version:

  • Hexagon steel washer with eccentric steel screw.
  • Clamping of workpieces of any shape.
  • 6 different geometries at the clamping faces: 1. Vee with 150° opening angle 2. Longitudinally grooved 3. Smooth step 4. Serrated 5. Smooth 6. Smooth coated.
  • Requires less space, so few interference contours.

Application:

Suitable for clamping blanks and finished parts

Note:

A hexagon L-wrench size 7 is required!

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart