HiPer Drill cutter insert h7, HB7630, ⌀ D: 9mm

Article no.: 231650 9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially concentric
Cooling lubricant yes
Series HiPer Drill
Tolerance Class h7
Cutter diameter min. 9 mm
Configurable no
Distance from cutter corner to cutter tip 1.86 mm
Number of teeth 2
Point angle 135 degrees
Insert thickness 3.24 mm
For base body size 9 mm
Tool material Carbide
Cutting media, manufacturer’s designation HB7630
Coating TiCN
Grade HB7630
Gauge length 8.4 mm
Overall length 8.4 mm
Weight 2 g
Cutting direction right-hand cutting
Tool version solid carbide
Standard DIN4000-171
Machining method drilling into solid material
Type of product cutter insert for boring
Content single part

Identification & Classification

Article number 231650 9
EAN / GTIN 4045197709684
Manufacturer number 231650 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
INOX < 900 N/mm²
M
65
INOX > 900 N/mm²
M
55
Ti > 850 N/mm²
S
30
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

Note:

Cutting data applies for the base body 5×D.
Drill pilot holes exclusively with cutter insert of the same type.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart