{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Colour, grey | Anthracite grey | |
| Colour, silver | Silver grey | |
| Series | Wall | |
| Manufacturer’s designation | GARANT Uni Line Wall stationär, Typ: M | |
| Colour | grey; silver | |
| Surface | powder-coated | |
| Type of product | perforated panel | |
| Width | 600 mm | |
| Height | 1,920 mm | |
| Depth | 750 mm | |
| Hole shape | square | |
| Hole dimension | 9 mm | |
| Hole spacing (grid) | 37 mm | |
| Load capacity | 75 kg | |
| Perforated panel version | can take items on both sides | |
| Material | Sheet metal | |
| Mobile | no |
| Article number | 955450 M | |
| EAN / GTIN | 4062406584597 | |
| Manufacturer number | 955450 M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |