Boards, Size: S

Article no.: 955320 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
89 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height 518 mm
Width 500 mm
Perforated panel version single-sided
Weight 4 kg
Type of product Perforated rear panel

Identification & Classification

Article number 955320 S
EAN / GTIN 4062406159177
Manufacturer number 955320 S
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy folded sheet metal with □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and holders.
Single-sided perforated panel for wall mounting with various stickers and mounting materials. This version of the perforated panel is available in 3 designs.

Supplied with:

Including accessories for wall mounting, adhesive stickers.

Colour:

Silver powder-coated.

Note:

Attachment is performed using GARANT easyFix hooks and holders and accessories for perforated panels □ 9×9 mm on a 37-mm grid from Group 95.

Downloads & documents

Suitable products

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart