{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | SR TC-3P | |
| Shape of screw head | countersunk head | |
| With collar | yes | |
| Drive profile | internal hexagon drive | |
| Surface | bright finish | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | wood screw | |
| Thread type | non-specific thread | |
| Material | steel |
| Article number | 7002104 | |
| EAN / GTIN | 7291075417036 | |
| Manufacturer number | 7002104 | |
| L-Number | L24000 1444 |