• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wheels and push handle with 3 integral storage compartments

Article no.: 692840
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Compartment length 275 mm
Compartment width 1×95; 2×130 mm
Compartment height 45 mm
Weight 2.1 kg
Type of product Roller

Identification & Classification

Article number 692840
EAN / GTIN 4045197806253
Manufacturer number 692840
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Wheels and push handle with 4-stage telescopic extension and ball-bearing wheels. The wheels and push handle can be folded away and contain 3 integral storage compartments. Can be retrofitted or exchanged for case No.692835.

Note:

See 692845692860 for tool boards and other accessories.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart