{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Spannungsprüfer Sonderqualität LED | |
| Guideline / labelling | CE mark | |
| Colour | yellow | |
| Suitable for voltage testing | yes | |
| Minimum test voltage | 100 | |
| Maximum test voltage | 250 | |
| Blade length | 60 mm | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, for slotted screws (SL) | 2.5 | |
| Blade width b | 2.5 mm | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Overall length L | 135 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for slotted screws (SL) | |
| Content | single part |
| Article number | 665021 2,5 | |
| EAN / GTIN | 7610733298891 | |
| Manufacturer number | PB 175.0-60 LED |