{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Master Eco | |
| Shank size | 20 mm | |
| Insert size | 8 mm | |
| Application type | right-hand | |
| Standard | Works standard | |
| Through-coolant | yes | |
| ISO code toolholder | MWLNR/L 2020X08 | |
| suitable indexable insert | WN.. 0804.. | |
| Functional width L4 | 25 mm | |
| Head length L1 | 35 mm | |
| Overall length L | 95 mm | |
| Shim | 259033 6 | |
| Clamp | 259038 18 | |
| Screw for clamping claw | 259021 6 | |
| Pin | 259049 7 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | QuickTurn clamping toolholder |
| Article number | 251922 20/08 | |
| EAN / GTIN | 4062406734664 | |
| Manufacturer number | 251922 20/08 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |