{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | GREVEN® | |
| Manufacturer’s designation | GREVEN® CREME C | |
| Type | cream | |
| Type of product | skin care | |
| Content | 2,000 ml | |
| Hazard due to | aqueous substances | |
| Characteristics | perfumed; silicone-free | |
| Type of packaging | bottle |
| Article number | 095710 2000 | |
| EAN / GTIN | 4260029170979 | |
| Manufacturer number | 13361-002 | |
| Manufacturer/responsible person | Peter Greven Physioderm GmbH, Procter-&-Gamble-Straße 26, 53881 Euskirchen, Germany, www.pgphysio.de |