Eye nut, Thread ⌀: M6

Article no.: 086477 M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
66 pieces in stock

Select article variation and quantity

Thread ⌀ Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 0.4 t
Internal ⌀ ring A 25 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 25 mm
Dimension D 10 mm
Thread length of nut E 10 mm
Overall height F 45 mm
Thread ⌀ M6
Weight 0.09 kg
Type of product Eye bolt

Identification & Classification

Article number 086477 M6
EAN / GTIN 2050001758101
Manufacturer/responsible person LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart