GARANT Master tools

GARANT Master – the masters among tools

This series stands for trusted quality tools for special applications

The GARANT brand stands for tools that you could almost believe were made for you. Just like there are specialists for different areas of machining, there are also specialist tools among our GARANT tool range. GARANT Master tools combine all the trusted features of GARANT and help you to break boundaries in your production. They are problem-solvers for special applications, boost your productivity when used with the optimum parameters and are specially designed to help you tackle challenges with particular materials. So special applications end up feeling just like a normal part of your day-to-day! Come and discover our entire series – from universal tools that cover various different materials to specialist tools for very particular applications and materials. Simply select your material from among the icons and discover the right tool for your application.

Non-ferrous metals

> find the right tool

Stainless steel

> find the right tool

Special alloys and titanium

> find the right tool

Specialist tools for non-ferrous metals

GARANT Master Alu – our specialist tools for drilling in aluminium

The new GARANT Master Alu tool generation for drilling tasks impresses with its exceptionally high performance. The innovative high-performance drills are characterised by their excellent service life and in particular their impressive feed rates and cutting speeds. No matter what kind of aluminium you want to work on, any drill from the GARANT Master Alu series will help you complete your task quickly and reliably.

GARANT Master Alu – specialist tools for milling aluminium

The latest generation of GARANT Master Alu milling cutters delivers excellent performance for processing aluminium. These high-performance milling cutters are characterised by their excellent service life and in particular their impressive feed rates and cutting speeds. They allow you to achieve the best surface qualities in a short space of time, thus helping to make your machining operations exceptionally efficient. The comprehensive GARANT Master Alu product range has the ideal solution for every machining task – whether finishing, roughing, plunging (drilling) or ramping. The HPC tools are available uncoated or with the latest DLC coating (including with plunging geometry). The coating colour is based on the ISO code colour, enabling the milling cutters to be quickly and easily identified by any employee.

Specialist tools for steel

GARANT Master Steel – our specialist tools for drilling in steel

The GARANT Master Steel series for drilling applications sets itself apart by its particularly high performance and process reliability. The extensive product range has the optimal solution for any machining task. The range comprises specialist tools for deep-hole drilling or micro-drilling, allowing you to master even these particular applications with ease.

Our specialist tapping tools for high-strength steels

GARANT Master Tap Steel HT

The GARANT Master Tap Steel HT impresses through its optimised coatings which have been specially adapted to the various requirements for machining blind holes and through holes.

GARANT Master Form Steel

The latest generation of high-performance fluteless taps, specially developed for use in steels. Optimised polygon geometry for a lower torque.

Online guide

Learn all about the various internal thread generation processes

> Find out more here

GARANT Master Steel – specialist tools for milling steels

The new GARANT Master Steel milling cutter generation impresses thanks to its particularly high performance when processing steel (ISO P). The innovative high-performance milling cutters are characterised by their excellent service life and enable high feed rates and cutting speeds. This enables you to achieve the best surface qualities in a short space of time, which helps to make your machining operations exceptionally efficient. The extensive GARANT Master Steel product range has the optimal solution for any type of steel processing, such as finishing, roughing, plunging (drilling) or ramping.

Specialist tools for stainless steels

Our specialist tapping tools for high-strength steels

GARANT Master Tap INOX

The tap was specially developed for machining stainless steels. It delivers with maximum process reliability on particularly challenging stainless steels.

GARANT Master INOX – specialist tools for milling high-alloy steels

The latest GARANT Master INOX milling cutter generation delivers exceptionally powerful machining on high-alloy steels. These high-performance milling cutters are characterised by their outstanding tool life and in particular their exceptional feed rates and infeeds, which affords a high metal removal rate within a short space of time. The extensive product range has the ideal solution for any machining task. The GARANT Master INOX series is exceptionally well-suited for austenitic-ferritic materials, and the Master INOX M range is perfect for austenitic or even duplex steels – no matter whether for roughing, TPC processes or 3D-contour finishing. With the Master INOX M, the coating colour is based on the ISO code colour, which allows the application area of the milling cutters to be quickly and easily identified by any employee.

Specialist tools for special alloys and titanium

GARANT Master Titan – specialist tools for milling titanium

The new GARANT Master Titan milling cutter generation delivers a particularly high performance when working on titanium. The innovative high-performance milling cutters are characterised by their high tool life and are particularly suitable for very high feed rates and infeeds, enabling a high metal removal rate within a short space of time and delivering exceptionally efficient machining. The comprehensive GARANT Master Titan product range has the right solution for any machining task – whether for finishing, roughing, or TPC or HFC processes. The finishing cutters are uncoated, as this enables the best surface qualities to be achieved and prevents the components from being contaminated by coating particles.

GARANT Master GARANT Master Ni-Based – specialist tools for milling nickel-based alloys

The impressive power of the new GARANT Master Ni-Based milling cutter generation becomes particularly evident when machining Inconel nickel-based alloys. Thanks to their innovative technology and outstanding feed rates and cutting speeds, these high-performance milling cutters achieve maximum metal removal rates within a short space of time, thus helping to make your machining operations exceptionally efficient. The comprehensive GARANT Master Ni-Based product range has the right solution for any machining task, no matter whether for finishing or roughing.

The specialists among the all-rounders

Our all-rounder tools for thread machining

GARANT Master Tap

The all-rounder tool GARANT Master Tap covers a huge array of materials. Thanks to its unique properties, the tapping tool delivers an excellent performance on a wide variety of materials.

GARANT Master TM

The GARANT Master TM impresses with its power and reliability. It stands out for its universal features – whether for machining stainless steels, cast materials or high-strength steels.

GARANT Master Uni – specialist tools for universal milling tasks

The new GARANT Master UNI milling cutter generation delivers a particularly high performance when working on different types of materials. The innovative high-performance milling cutters are characterised by their excellent service life and high versatility. Do you have to process a lot of different materials in low quantities? If the answer is yes, then the Master UNI is the tool for you.

Specialist tools for turning tasks

GARANT Master eco – keeps its cool even when things get heated

With the GARANT Master eco and its efficient cooling technology, we have developed an innovative solution to provide optimal cooling for machining processes. For materials with low thermal conductivity (such as INOX and titanium), the chips do not conduct away (enough of) the heat generated through the machining process. Cooling down the cutting edge can help to reduce heat generation and thus considerably improve the service life of your tools.

GARANT Master Mute – solution for counteracting vibrations during internal turning

The GARANT Master Mute with its efficient damping technology is the ideal tool for the internal turning of deep holes and delivers exceptional process reliability. It allows you to achieve perfect and precise surfaces with repeat accuracy and automation. It also helps to reduce noise during machining.

GARANT Master Turn – your solution against chip blockages during internal turning

Thanks to the innovative geometry of the GARANT Master Turn, you can avoid chip blockages on the workpiece and bore out even the smallest of holes with complete process reliability. The unique geometry and chip breakers also ensure that the surface of your component doesn’t get damaged by chip blockages.

The specialists in clamping technology

GARANT Master Chuck hydraulic chucks

Dieses Hydrodehnspannfutter dehnt die Grenzen des Machbaren! Bei der Entwicklung des neuen GARANT Master Chuck haben wir den bekannten Vorzügen eines Hydrodehnspannfutters viele überzeugende Vorteile hinzugefügt. So heben Sie Ihre Fertigung auch im Bereich Werkzeugspannung auf das nächste Level und sichern sich beste Ergebnisse und höchste Wiederholgenauigkeit. GARANT Master Chuck gibt es in 2 Ausführungen – mit unschlagbaren Vorteilen:

  • Master Chuck Performance
    Perfekt für die Schwerzerspanung Dank maximaler Haltekräfte

  • Master Chuck Slim
    Perfekte Zugänglichkeit Dank schlanker Außenkontur

Mehr erfahren

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart