Wire stripping tool 4,4 mm

Article no.: 728628 4,4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock

Product details

Technical Data

Manufacturer's type designation Sensor Mini
overall length 172 mm
for round cable ⌀ 3.2 mm - 4.4 mm
Type of product Cutting pliers

Identification numbers & Classifications

Article number 728628 4,4
EAN / GTIN 4011391203105

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation.
With multi-component grip.

Application:

For all commonly-used sensor and actuator wires with PUR or PVC external sheath, 3-core to 8-core cable, screened or unscreened (e.g. 3×0.34 mm2 unscreened up to 8×0.25 mm2 screened).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart