Tool24 PickOne – master system EN, Total number of compartments: 640

Article no.: 979211 640
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Total number of compartments Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 7016
Part described Casing
Coating powder-coated
Colour, grey Light grey; Anthracite grey
Series Tool24 PickOne
Part described Korpus; Fronten
Material sheet metal
Colour grey; grey
Colour selection free selection
With perforated panel grid interval yes
Hoffmann perforated panel grid interval yes
Designed as cabinet with individual compartments yes
Total number of compartments 640 pcs.
With display yes
Display diagonal 22 in
Touch display yes
Language English
Load capacity 1,000 kg; 2 kg
Part described Schrankgehäuse innen; je Fach
Type of product industrial vending solution
Installation position floor anchoring
Weight 275 kg
Set-up and installation situation free-standing cabinet
Area of application workshop
Configuration configured
Overall width 1,080 mm; 1,080 mm
Overall depth 875 mm; 875 mm
Overall height 2,000 mm; 2,000 mm
Body width 1,080 mm; 1,080 mm
Body depth 875 mm; 875 mm
Body height 2,000 mm; 2,000 mm
Built-in lighting yes

Identification & Classification

Article number 979211 640
EAN / GTIN 4062406134136
Manufacturer number 979211 640
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Goods issuing system with innovative drum system to ensure secure individual withdrawal of every item. Very quick goods removal due to low access times, self-opening compartment and visual signal at the correct withdrawal compartment. The drum of the Tool24 PickOne is available with up to 4 different compartment sizes as standard configuration and with a load capacity of more than 1000 kg, specially designed for industrial use. Flexible attachment of a touch screen thanks to double-sided perforated panel.
The master system can be extended with additional extension systems and combined with all Tool24 hardware variants.
This article is compatible with the Hoffmann Group Connected software solutions.
With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.
The Tool24 PickOne – master system is a state-of-the-art industrial vending system that has been specially developed for industrial use. It combines the functions of a tool magazine with the security and efficiency of an automated tool cabinet.

Thanks to the innovative drum system, secure individual item withdrawal of each item is guaranteed. Short access times, a self-opening compartment and a visual signal on the removal compartment make operation particularly quick and user-friendly. With a load capacity of over 1000 kg for the cabinet housing, the system is extremely robust and reliable.

The drum of the GT24S tool magazine can be configured individually with up to four different compartment sizes. This allows small-volume items such as indexable inserts or other tools to be stored safely and in a space-saving manner. Each compartment can hold up to 2 kg, providing a maximum number of storage spaces – ideal for structured management of consumables.

The master system can be expanded as desired with expansion modules (No. 979221) and is fully compatible with all Tool24 hardware variants. As part of the Hoffmann Group Connected solutions, the Tool24 PickOne tool cabinet supports digital networking in production and ensures sustainable productivity increases.
Maximum number of storage spaces, ideal for the output of small-volume products such as indexable inserts.

Supplied with:

22 inch touch screen; barcode scanner; PC including Basic software package, operating system in English.
Industrial vending system with 640 compartments.

Colour:

Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

Note:

The drum of the Tool24 PickOne is individually and uniquely configurable for each customer with 4 different storage sizes depending on the portfolio of items to be issued. Talk to your technical adviser.
The weights do not include a PC and monitor.

Warning:

Intended use
  • Industrial vending system with access protection for persons entitled to withdraw, place in store and manage articles.
  • Barcode scanner for scanning articles.
  • Control of management, filling and removal using a touch screen monitor (master system).
  • Store articles only in a correct and clean condition.
  • For security, store or retrieve articles in packaging if they are ground or liable to roll.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.
  • Do not replace the integral LED lamps.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart