ESD swivel work chair, fabric upholstery, with castors, low, Type: ESD

Article no.: 972650 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
75 pieces in stock 75 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, grey Anthracite grey
Part described, Anthracite grey Rückenlehne; Sitzpolster; Rückenlehne; Sitzpolster
ESD protected area (EPA) yes
Colour grey
Seat height 480 mm
Max. load capacity 120 kg
height adjustable yes
Height adjustment version gas pressure spring
Min. height adjustment 480 mm
Max. height adjustment 630 mm
Standard conductivity to DIN 61340-5-1
Material of support frame aluminium
Lumbar support no
Seat tilt adjustment yes
With headrest no
Backrest height 600 mm
Adjustable backrest yes
Max. backrest adjustment range 60 mm
Armrests possible no
Material of seat surface eSD padded fabric
Seat width 470 mm
Seat depth 450 mm
Adjustable seat depth yes
Min. seat depth adjustment range 40 mm
Type of wheel/castor swivel castor
Number of rolls, swivel castor 5 pcs.
Number of wheels/castors, overall 5 pcs.
Area of application chair
Type of product chair
Mobile yes

Identification & Classification

Article number 972650 ESD
EAN / GTIN 4062406198169
Manufacturer number 972650 ESD
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomic swivel work chair with synchro-mechanism. Seat padding and backrest of ESD conductive special fabric. Prevents the build-up of static charges. Conductive 5-star aluminium base. High safety by use of a set of 5 ESD castors / glides.
High and narrow backrest allows freedom of movement for the arms.

Application:

For secure and controlled work with ESD-sensitive components and devices. Prevents damage to electronic components arising from uncontrolled electric discharges.

Standard:

Conductive to DIN 61340-5-1

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart