{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| ESD protected area (EPA) | yes | |
| Colour | grey | |
| Surface | powder-coated | |
| Type of product | perforated panel | |
| Width | 920 mm | |
| Height | 481 mm | |
| Depth | 25 mm | |
| Material thickness | 1 mm | |
| Weight | 12 kg | |
| Hole shape | square | |
| Hole dimension | 9 mm | |
| Hole spacing (grid) | 37 mm | |
| Load capacity | 100 kg | |
| Perforated panel version | can take items on both sides | |
| Material | Sheet metal |
| Article number | 972101 1000 | |
| EAN / GTIN | 4062406167400 | |
| Manufacturer number | 972101 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |