Mounting rails for shelves with tool sockets, pair, suitable for cabinet depth in G: 28

Article no.: 971525 28
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for cabinet depth in G Price per 1 Pair (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7016, 5012, 5005
maximum number of tool carriers 4
Safe working load 200 kg
Type of product CNC carrier system

Identification & Classification

Article number 971525 28
EAN / GTIN 4062406165161
Manufacturer number 971525 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

For insertion in the cabinets, tilted forwards approx. 16 %.

Suitable for:

GridLine cabinets with depths 28G.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart