Transport trolley with PU wheels, Usable width mm / model: 452/A

Article no.: 970011 452/A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable width mm / model Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 925 mm
Width 500 mm
Depth 800 mm
Footprint width 500 mm
Footprint depth 800 mm
Usable width 452 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Number of carrier rails (1 level) 3
Number of tool carriers (1 level) 5
maximum load capacity 400 kg
Material of wheel PU
Type of product CNC tool trolley

Identification & Classification

Article number 970011 452/A
EAN / GTIN 4062406163136
Manufacturer number 970011 452/A
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy chassis with 2 ball-bearing fixed wheels and 2 castors (with parking brake) (⌀ 160 mm). The stiles are positively fitted to the chassis and the push handle, and bolted to them. Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.

Supplied with:

Tool trolley with 2 side panels, with push handle and PU wheels.

Colour:

Body RAL 7035 light grey, side walls RAL 7016 anthracite grey powder-coated.

Note:

Suitable carrier rails for GARANT Tool UNIT toolholders can be found under No. 970110, GARANT Tool UNIT under No. 971000. Suitable tool carriers can be found under No. 970125 or No. 970130.

Warning:

Intended use
  • In combination with carrier rails and tool carriers (No. 970110; 970125; 970130) for storage of collets and tools with a shank.
  • Perforated panel for mounting carrier rails and tool carriers.
  • For work in indoor industrial environments. For use on dry solid floors.

Reasonably foreseeable misuse
  • Do not exceed the maximum permissible load capacity.
  • Do not sit or stand on the carrier rails or tool carriers.
  • Do not carry people.
  • Do not make any unauthorised changes or modifications to it.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not subject it to blows, impacts or heavy loads.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart