Tool carrier with tool sockets, Width 452 mm, for tool shanks: SK30

Article no.: 970125 SK30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Price per 1 Piece (incl. VAT)

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7016, 5012, 5005
Depth 150 mm
lateral frame size 37 mm
Number of tool sockets 12
Axial spacing A 69 mm
for tool shanks SK 30
Type of product Tool holder

Identification & Classification

Article number 970125 SK30
EAN / GTIN 4045197772091
Manufacturer number 970125 SK30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal with plastic GARANT tool socket inserts. Can be fitted at inclination angles of 0° / 20° / 45°.

Suitable for:

Width 452 mm:
Modular tool trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
Width 627 mm:
Modular tool trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

Colour:

RAL 7035 light grey powder-coated.

Note:

VDI 20 sockets also suitable for TRUMPF stamping punches.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart