{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | Silver grey | |
| Colour | silver | |
| Type of product | height adjuster | |
| Suitable for vice size | 120 | |
| Min. workbench top projection | 93 mm | |
| Max. workbench top projection | 335 mm | |
| Height adjustment range | 242 mm | |
| Can rotate around | 360 degrees | |
| Weight | 11.2 kg |
| Article number | 967530 120 | |
| EAN / GTIN | 4045197694508 | |
| Manufacturer number | 967530 120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |