• The item cannot be ordered due to missing prices.

Bench vice 100 mm

Article no.: 967260 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 100 mm
    Jaw capacity 125 mm
    Pipe jaws No. 967285 for clamping pipes with external ⌀ 3/8 − 2.1/2 in
    Opening direction opens to the front
    Material Drop forged steel
    Weight 6 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967260 100
    EAN / GTIN 4045197694263
    Manufacturer number 967260 100

    Description

    Version:

    Entirely of forged steel − guaranteed unbreakable.
    Slides forward on opening.
    Milled, surface-hardened jaws. Large capacity. Strong lead screw with trapezoidal thread.
    Lead screw and guides protected from dirt.
    Adjustable guide; broad hardened anvil area.
     

    Supplied with:

    Fasteners for attachment to the workbench.

    Optional extras:

    Pipe jaws No. 967285.
    Swivel base No. 967280, clamping plate No. 967290.

    Note:

    For suitable height adjuster see No. 967550.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart