Workplace mat Top Width 91 cm, black / yellow

Article no.: 964523
Price per 1 Piece (INR 52621.80 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
The final price is calculated based on the price per meter multiplied by your selected length.
Individual prices for business customers after login.
Note: The final price for this item in your chosen length will be displayed at checkout before you submit your order.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Top
Manufacturer’s designation Arbeitsplatzmatte Top
Colour yellow; black
Resistance limited resistance to most industrial greases, media, chemicals
Width 910 mm
Thickness 14.3 mm
Bevelling on 4 side
Weight per metre 5.9 kg/m
Weight per unit area 6.5 kg/m2
Non-slip characteristics to DIN 51130, BGR 181 R10
Minimum freely definable length 0.6 m
Maximum freely definable length 22.8 m
Interval, configurable length 0.01 m
Material vinyl foam core
Surface vinyl
Characteristics anti-fatiguing; anti-slip; flame resistant; floor shock protection; insulation (temperature); non-slip underside; not oil-resistant
With safety edges on 2 side
Type of product workplace mat
Content single part

Identification & Classification

Article number 964523
EAN / GTIN 2050001943453
Manufacturer number 964523
Manufacturer/responsible person Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB Barendrecht, Netherlands, www.justrite.com

Description

Version:

These industrial workplace mats are made of high quality plastic for heavy-duty use:
  • Hard and wear-resistant vinyl surface for optimum slip-resistance and long service life.
  • Soft vinyl foam core for anti-fatiguing characteristics. Laminated to the vinyl surface.
  • Non-slip underside RedStop™.
  • Bevelled edges on all sides to eliminate the risk of tripping when walking on to the mat.
  • Limited resistance to most industrial greases, media and chemicals. Unsuitable for cooling lubricants.
  • Sealed all round to prevent penetration of moisture.
  • Flame resistant, fire protection class Bfl-S1.
  • Mat thickness: 14.3 mm, weight: approx. 6.5 kg/m2.
  • Non-slip characteristics R10 to DIN 51130 and BGR 181.

Attention:

Because it is sold by the metre, this item cannot be ordered electronically.
To order, please phone our ordering service or send us a written order.

Note:

Piece price = Price/m × mat length. Delivery time approx. 1 week.
Ordering data: Length in metres.
Overall length freely definable from 0.6 m up to a maximum of 22.8 m.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart