{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Resistance | limited resistance to most industrial greases, media, chemicals | |
| Width | 600 mm | |
| Thickness | 14.3 mm | |
| Bevelling | on 4 side | |
| Weight per metre | 3.9 kg/m | |
| Weight per unit area | 6.5 kg/m2 | |
| Non-slip characteristics to DIN 51130, BGR 181 | R10 | |
| Minimum freely definable length | 0.6 m | |
| Maximum freely definable length | 22.8 m | |
| Interval, configurable length | 0.01 m | |
| Material | vinyl foam core | |
| Surface | vinyl | |
| Characteristics | anti-fatiguing; anti-slip; flame resistant; floor shock protection; insulation (temperature); non-slip underside; not oil-resistant; resistant to industrial greases, media, chemicals | |
| With safety edges | on 2 side | |
| Type of product | workplace mat | |
| Content | single part |
| Article number | 964520 | |
| EAN / GTIN | 662641657724 | |
| Manufacturer number | 964520 | |
| Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB Barendrecht, Netherlands, www.justrite.com |