Eurobox of aluminium, Volume: 27l

Article no.: 963420 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Volume (l) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 27 l
Height 340 mm
Width 400 mm
Depth 300 mm
Internal height 310 mm
Width internal 350 mm
Internal depth 250 mm
wheeled no
integrated rollers no
Can be converted to mobile yes
Weight 3 kg
Type of product Aluminium case

Identification & Classification

Article number 963420 27
EAN / GTIN 4003866407002
Manufacturer number 40700
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Stackable lightweight metal box made of high-tensile, corrosion-resistant aluminium alloy for professional use for packing, storage and transport. Lid with stainless steel hinges, two lid holding straps and blue plastic stacking corners. Peripheral foamed seal in the lid for protection against dust and splashed water. Stiffening embossing, sprung drop-handles and catches with sockets for locks. Can be locked by seal, padlock or built-in lock (not included).

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart