Plastic trough, red, Number of divisions: 4

Article no.: 960620 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
1,443 pieces in stock 1,443 pieces available in 11-14 working days

Select article variation and quantity

Number of divisions Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material plastic
Colour red
Number of compartments 4
Width of recess 34 mm
Width 150 mm
Depth 150 mm
Height 26 mm
Manufacturer-specific unit E
Width in units 9
Depth in units 9
Suitable for drawers
Front height 50 mm
Content single part
Type of product drawer trough

Identification & Classification

Article number 960620 4
EAN / GTIN 4045197334015
Manufacturer number 960620 4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of impact resistant plastic (ABS), inner faces slotted for division using divider plates (15 mm intervals).

Application:

16 individual troughs fill one drawer size 36×36 units. For storing delicate tools.

Note:

For trough sets see No. 960190, 960250, 960371, 960379, 960432, 960445.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability